Jet
50 lb. Hypochlorite Tablet
Part #J1461 | Item #7075998 | Manufacturer Part #1461
Call for Pricing
EACH
Size:
50 lbProduct Details
- Designed for potable water and wastewater applications
- Powerful disinfectant for municipal and industrial applications
- Provides a slow, steady and consistent chemical dose
- Contains a minimum of 65% available chlorine
- Shelf Life: 1 yr in ideal conditions
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Diameter: 3/4 in
EPA Compliant: Yes
NSF Certified: No
Size: 50 lb
Type: Hypochlorite Tablet
UL Listed: No