1 lb. Heavy Duty Threaded Sealant
1 lb. Heavy Duty Threaded Sealant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Thread Sealant
- Size:
- 1 lb
- UL Listed:
- No