2 in. Stainless Steel Socket Weld Gate Valve

You last purchased this on
 
JFW Industries

GT-200 2 in. Stainless Steel Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
JFW Industries

GT-200 2 in. Stainless Steel Socket Weld Gate Valve

  • Fast #
  • Part #JGT200SWK
  • Item #7570510
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Collection:
GT-200
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
3-47/50 in
Handle Material:
Ductile Iron
ISO:
ISO 228
Length:
3-37/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Bonnet Type:
Screw-in
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve