J.H. Williams

9 x 0.0938 in. Plier

Part #W23603  |  Manufacturer Part #23603

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: [Blue, Grey]

Jaw Capacity in : 0.0938 in

Length: 9 in

Material: Forged Steel

Number of Tools Included: 1

Tool Type: Lineman's Pliers