32 in. Pamrex Rheemed and Chamfer Manhole Sewer
Pamrex 32 in. Pamrex Rheemed and Chamfer Manhole Sewer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hinges reduce the physical effort by 50%
- Hinges allow operator to move in a straight line, thereby avoiding damaging spinal rotation
- Improved ergonomics
- Design of apertures ensures easy insertion and removal of tools
- Hinge incorporates a 90° blocking feature to prevent accidental closure
- Self-centering design of the gasket eliminates the need to guide the cover into position when closing
- Lifting points in the cover are designed for use with standard tools (pickaxe/hook/bar)
- Hinges minimize the duration of the lift; the hinge also retains the cover in a safe and controlled way during and after the lift
- The cover is designed to open and release pressure if the sewer becomes surcharged
- Lifting loops in the frame facilitate safe offloading and installation with the proper equipment
Specifications
- Collection:
- Pamrex
- Diameter:
- 39-1/2 in
- Diameter - Inside 1:
- 31-1/2 in
- Height:
- 5 in
- Material:
- Ductile Iron
- Product Type:
- Manhole Cover, Ring
- Size:
- 5 in x 39-1/2 in x 31-1/2 in
- Waterworks Application:
- Sanitary Sewer
- Weight:
- 269 lb