0 items

JMF 1/4 x 3/8 x 1 in. Plain End Line Set

J0406160

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
25 ft
Liquid Line OD
1/4 in
Suction Line OD
3/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday