1 in. Brass PEX Crimp x 1 in. Male Sweat Adapter

You last purchased this on
 
JMF

1 in. Brass PEX Crimp x 1 in. Male Sweat Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

1 in. Brass PEX Crimp x 1 in. Male Sweat Adapter

  • Fast #
  • Part #JLF6217316169800
  • Item #7204686
  • Manufacturer Part #LF6217316169800
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
PEX Crimp x Male Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No