1/2 in. PEX Brass Test Plug

Part #JLF6216808989800  |  Item #7204572  |  Manufacturer Part #LF6216808989800

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #JLF6216808989800Item #7204572Mfr. Part #LF6216808989800

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #JLF6216812989800Item #7204764Mfr. Part #LF6216812989800

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #JLF6216816989800Item #7204935Mfr. Part #LF6216816989800

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No