JMF

1/2 x 1/2 in. PEX Plastic 90 Degree Elbow

Part #J2223508089800  |  Manufacturer Part #2223508089800

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

NSF Certified: No

UL Listed: No