JMF
1/2 x 7/8 in. x 15 ft. Line Set
Part #J081408150 | Item #7209023 | Manufacturer Part #81408150
$
315.13
EACH
(Pricing is for 15 ft)
Length
Product Details
Specifications
Length: 15 ft
Liquid Line OD : 1/2 in
Suction Line OD : 7/8 in
UL Listed: No