JMF

1/4 x 1/2 in. x 45 ft. Line Set

Part #JDL04080845X  |  Manufacturer Part #DL04080845X

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 45 ft

Liquid Line OD : 1/4 in

Suction Line OD : 1/2 in

UL Listed: No