JMF

1/4 x 3/4 in. x 10 ft. Line Set

Part #J041208100  |  Manufacturer Part #41208100

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/4 in

UL Listed: No