JMF

1/4 x 3/4 in. x 35 ft. Line Set

Part #J041208350  |  Manufacturer Part #41208350

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 35 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/4 in

UL Listed: No