JMF

1/4 x 3/8 in. x 100 ft. Line Set

Part #JDL040608100X  |  Manufacturer Part #DL040608100X

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 100 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/8 in

UL Listed: No