JMF

1/4 x 3/8 in. x 50 ft. Line Set

Part #JDL04061650  |  Manufacturer Part #DL04061650

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 50 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/8 in

UL Listed: No