JMF

1/4 x 5/8 in. x 10 ft. Line Set

Part #J041006100  |  Manufacturer Part #41006100

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 ft

Liquid Line OD : 1/4 in

Suction Line OD : 5/8 in

UL Listed: No