0 items

JMF EZ-Pull® 3/8 x 5/8 x 1/2 in. Plain End Line Set

J0610120H

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000
Collection
EZ-Pull®
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday