JMF

3/4 in. PEX x MIP Straight Plastic Adapter

Part #J2210112129800  |  Manufacturer Part #2210112129800

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #J2210112129800Mfr. Part #2210112129800

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connection 2: MIP

End Connections: PEX x MIP

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

NSF Certified: No