3/8 in. Male Compression x Compression Brass Tee

You last purchased this on
 
JMF

In-Line® 3/8 in. Male Compression x Compression Brass Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

In-Line® 3/8 in. Male Compression x Compression Brass Tee

  • Fast #
  • Part #J2745306060600
  • Item #2889747
  • Manufacturer Part #2745306060600
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
In-Line®
End Connection 1:
Male Compression
End Connection 2:
Compression
End Connection 3:
Male Compression
End Connections:
Male Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Tee
Material:
Brass