JMF

3/8 in. x 25 ft. Line Set

Part #JCLS38983825  |  Manufacturer Part #CLS389838-25

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 19/50 in

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Length: 25 ft

Liquid Line OD : 3/8 in

Material: Copper Alloy

Product Type: Central Air Line Set