JMF

3/8 x 3/4 in. x 100 ft. Line Set

Part #J0612121000  |  Manufacturer Part #612121000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 100 ft

Liquid Line OD : 3/8 in

Suction Line OD : 3/4 in

UL Listed: No