JMF
3/8 x 3/4 in. x 100 ft. Line Set
Part #J0612161000 | Item #7208923 | Manufacturer Part #612161000
$
1,641.83
EACH
(Pricing is for 100 ft)
Length
Product Details
Specifications
Length: 100 ft
Liquid Line OD : 3/8 in
Suction Line OD : 3/4 in
UL Listed: No