JMF

3/8 x 3/4 in. x 25 ft. Line Set

Part #J061212250  |  Manufacturer Part #61212250

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 25 ft

Liquid Line OD : 3/8 in

Suction Line OD : 3/4 in

UL Listed: No