JMF

3/8 x 5/8 in. x 15 ft. Line Set

Part #JDL06101215  |  Manufacturer Part #DL06101215

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 15 ft

Liquid Line OD : 3/8 in

Suction Line OD : 5/8 in

UL Listed: No