3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set
3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in