JMF

3/8 x 5/8 in. x 60 ft. Line Set

Part #J061016600  |  Manufacturer Part #61016600

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 60 ft

Liquid Line OD : 3/8 in

Suction Line OD : 5/8 in

UL Listed: No