JMF

3/8 x 7/8 in. x 30 ft. Line Set

Part #J061412300  |  Manufacturer Part #61412300

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 30 ft

Liquid Line OD : 3/8 in

Suction Line OD : 7/8 in

UL Listed: No