JMF
5/16 x 3/4 in. x 30 ft. Line Set
Part #J051208300 | Item #7209014 | Manufacturer Part #51208300
$
360.86
EACH
(Pricing is for 30 ft)
Length
Product Details
Specifications
Length: 30 ft
Liquid Line OD : 5/16 in
Suction Line OD : 3/4 in
UL Listed: No