JMF

5/16 x 7/8 in. x 40 ft. Line Set

Part #J051406400  |  Manufacturer Part #51406400

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 40 ft

Liquid Line OD : 5/16 in

Suction Line OD : 7/8 in

UL Listed: No