JMF Copper PEX Crimp Ring

J62163989800

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1010 2004
ASTM Specifications
ASTM F-1807, ASTM F-1974
CARB OTC LEED Compliant
No
CSA Certified
CSA B137 2010, CSA B137-9
End Connection 1
PEX
End Connection 2
PEX
Fits Pipe Size
1/2 in
IAPMO Listed
No
ISO Specifications
No
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday