1/2 in. x 1/2 in. x 1/2 in. 164 ft. Standard Line Set
EZ-Pull® 1/2 in. x 1/2 in. x 1/2 in. 164 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- EZ-Pull®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Insulated:
- Yes
- Length:
- 164 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/2 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in