JMF

EZ-Pull® 1/4 in. x 25 ft. 4-Way Copper Line Set

Part #JDL041012250E14430  |  Manufacturer Part #DL041012250E14430

Liquid Line OD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Pull®

Length: 25 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: Copper

Suction Line OD : 5/8 in

UL Listed: No