JMF
EZ-Pull® 1/4 x 1/2 in. x 20 ft. Line Set
Part #JDL04080820HX | Item #7209031 | Manufacturer Part #DL04080820HX
$
247.27
EACH
(Pricing is for 20 ft)
Length
Product Details
Documents
Specifications
Collection: EZ-Pull®
Length: 20 ft
Liquid Line OD : 1/4 in
Suction Line OD : 1/2 in
UL Listed: No