JMF

EZ-Pull® 1/4 x 1/2 in. x 40 ft. Line Set

Part #JDL04080840H  |  Manufacturer Part #DL04080840H

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 40 ft

Liquid Line OD : 1/4 in

Suction Line OD : 1/2 in

UL Listed: No