JMF

EZ-Pull® 1/4 x 1/2 in. x 50 ft. Standard Line Set

Part #JDL040812500E14455  |  Manufacturer Part #DL040812500E14455

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 1/4 in

Material: Copper

Suction Line OD : 1/2 in

UL Listed: No