JMF

EZ-Pull® 1/4 x 3/8 in. x 35 ft. Line Set

Part #JDL04061235H  |  Manufacturer Part #DL04061235H

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 35 ft

Liquid Line OD : 1/4 in

Suction Line OD : 3/8 in

UL Listed: No