JMF

EZ-Pull® 3/8 x 3/4 in. x 25 ft. EZ Pull Insulation Copper Mini-Split Line Set

Part #JMLS38341225  |  Manufacturer Part #MLS383412-25

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Auto Switching Heat Cool : No

Collection: EZ-Pull®

Depth: 1/2 in

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Length: 25 ft

Liquid Line OD : 3/8 in

Material: Copper Alloy

Product Type: Mini Split Line Set

Suction Line OD : 3/4 in