3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set

You last purchased this on
 
JMF

EZ-Pull® 3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

EZ-Pull® 3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #J061208500HT18862F
  • Item #7543022
  • Manufacturer Part #061208500HT18862F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
EZ-Pull®
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
3/4 in
Wall Thickness:
1/2 in