JMF

EZ-Pull® 3/8 x 5/8 in. x 50 ft. Standard Line Set

Part #J061008500FFP  |  Manufacturer Part #061008500FFP

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 5/8 in

UL Listed: No