3/8 in. x 7/8 in. x 3/4 in. 50 ft. Standard Line Set
EZ-Pull® 3/8 in. x 7/8 in. x 3/4 in. 50 ft. Standard Line Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-1003, ASTM C-534, ASTM E-84
- Collection:
- EZ-Pull®
- Color Finish Name:
- Black
- Cord Length:
- 50 ft
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Pressure - High:
- 700
- R value:
- R3.3
- Refrigerant:
- R-410A
- Shape:
- Round
- Suction Line (OD):
- 7/8 in
- UL Listed:
- Yes
- Wall Thickness:
- 3/4 in
- Width:
- 7 in