JMF EZ-Pull® Line Set Standard

J0610080FFP

Manufacturer Part #: 061008250FFP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1427-07, ASTM E-84, ASTM E-96-00
Collection
EZ-Pull®
Color Finish
White
Cord Length
25 ft
Length
34 ft
Liquid Line OD
3/8 in
Material
Brass, Copper, Plastic
Material Type
Polyethylene
R value
R3.3
Refrigerant
R-410A
Shape
Round
Suction Line OD
5/8 in
Weight
17.95
Width
5-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday