1-5/8 in. Rotary Seal Heavy Duty
1-5/8 in. Rotary Seal Heavy Duty
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1-5/8 in
- Fitting Size 2:
- 1-5/8 in
- Fitting Sizes:
- 1-5/8 in x 1-5/8 in
- UL Listed:
- No