1/2 in. CTS x NPT Brass Male Adapter
ProLock™ 1/2 in. CTS x NPT Brass Male Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Twist-to-lock technology
- Hot and cold water and hydronic heating application
- For use with Pex, CPVC and copper pipe
- Made in USA
- Lead-Free
- Approved for behind wall use
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProLock™
- End Connection 1:
- OD Stem
- End Connection 2:
- NPT
- End Connections:
- OD Stem x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi