0 items

John Guest USA 1/2 in. CTS Plastic Insert

JTSI20

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for behind the wall use
  • Code approved
  • Lead Free
  • Pipe inserts

SPECIFICATIONS

ASTM Specifications
ASTM-877
CSA Certified
CSA B137.5
Clean Bagged
No
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Acetal
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pressure Class
160#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday