0 items

John Guest USA ProLock™ 1/2 in. CTS x NPS PVC Adapter with Brass Nut

JPSEI602034E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for behind the wall use
  • Code approved
  • Full Flow
  • Lead Free
  • Twist to lock technology
  • UV inhibited
  • Warranty for 25 years
  • Works with copper, PEX and CPVC

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Water
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
ProLock™
End Connection 1
CTS
End Connection 2
NPS
End Connections
CTS x NPS
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday