1/2 in. CTS Burst Pipe Plastic Replacement Fitting with EPDM O-Ring

You last purchased this on
 
John Guest

Speedfit® Twist and Lock® 1/2 in. CTS Burst Pipe Plastic Replacement Fitting with EPDM O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® Twist and Lock® 1/2 in. CTS Burst Pipe Plastic Replacement Fitting with EPDM O-Ring

  • Fast #
  • Part #J12SCP
  • Item #4066889
  • Manufacturer Part #1/2SCP
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Quick and easy method of replacing burst or damage pipe without the need to alter existing pipe work
  • Lead Free
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heating applications
  • Twist and lock feature provides added security
  • Push-connect is simple to use with no tools or glue required
  • Warranty for 25 years
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-876
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit® Twist and Lock®
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Plastic
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi