0 items

John Guest USA Fairview 1 in. CTS Straight Polysulphone Bulk End Cap

JPSEI4636

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Copper, CPVC, PEX
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Fairview
Color Finish
White
End Connection 1
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polysulphone
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday