0 items

John Guest USA Twist and Lock® 1 in. CTS Straight PEX Union Coupling

JPEI0436

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Lead Free
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security
  • Warranty for 25 years

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Plumbing
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Twist and Lock®
Color Finish
White
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Material
Plastic
Material Type
PEX
Maximum Pressure
150 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday