1/2 in. Locking Clip

Part #JPIC1816R  |  Item #4882291  |  Manufacturer Part #PIC1816R

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Red

Color Finish Category: Reds

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Acetal

Number of Tools Included: 1

Tool Type: Clip

Type: JPIC1816R

Weight: 3.3