1/2 in. OD Tube x NPTF Polypropylene Adapter
Speedfit® 1/2 in. OD Tube x NPTF Polypropylene Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Corrosion and lead free
- No tools or glue required to make connections
- Connects to copper or plastic tubing
- Polypropylene body, EPDM O-ring
- Lead free
- For use with plastic or copper OD sized tubing
- Not for use with sodium hypochlorite
- Rated to 150 psi
- Food quality, suitable for potable liquids and pure water
- Quick and easy connection/disconnection
Specifications
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- NPTF
- End Connections:
- OD Tube x NPTF
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi